Zoro Homepage
This item is Discontinued.
Molex Connector Accessory, 0.0551In Min Cable Dia, 0.1181In Max Cable Dia, Contact, Brass 504199001

Connector Accessory, 0.0551In Min Cable Dia, 0.1181In Max Cable Dia, Contact, Brass (Discontinued)

  • Mfr # 504199001
  • Zoro # G105900011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504199001
Zoro #
G105900011
UPC #
-
Country of Origin
Malaysia

Details

Wire Range
24 to 18 AWG
Connection Material
Brass
Connection Type
Male, Crimp or Compression
Insulation Dia
1.40-3.00mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.