Zoro Homepage
This item is Discontinued.
Molex Connector Accessory, 0.05In Min Cable Dia, 0.05In Max Cable Dia, Contact, Phosphor Bronze 430310011

Connector Accessory, 0.05In Min Cable Dia, 0.05In Max Cable Dia, Contact, Phosphor Bronze (Discontinued)

  • Mfr # 430310011
  • Zoro # G805964368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430310011
Zoro #
G805964368
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
26 AWG
Min. Single Wire Size
30 AWG
Max. Insulation Dia.
1.27 mm
Contact Plating Thickness
0.381 µm
Maximum Single Wire Size
26 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Male Connector
Current
8.5 A
Material
Phosphor Bronze
Connector Type
Male
Contact Finish
Gold Plated
Terminal Type
Crimp or Compression
Current Rating
8.5 A
Type
Male Connector
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.