Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Connector Accessory, 0.122In Max Cable Dia, Contact, Phosphor Bronze 39000224

Connector Accessory, 0.122In Max Cable Dia, Contact, Phosphor Bronze (Discontinued)

  • Mfr # 39000224
  • Zoro # G905964459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39000224
Zoro #
G905964459
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
3.1 mm

Details

Item
Wire Connector
Type
Connector
Maximum Voltage
600 V
Current
9 A
Material
Phosphor Bronze
Connector Type
Male
Wire Range
16 AWG
Terminal Type
Crimp or Compression
Max. Voltage
600V
Contact Finish
Gold Plated
Current Rating
9 A
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.