Zoro Homepage
This item is Discontinued.
Molex Connector Accessory, 0.122In Min Cable Dia, 0.122In Max Cable Dia, Contact, Phosphor Bronze 39000185

Connector Accessory, 0.122In Min Cable Dia, 0.122In Max Cable Dia, Contact, Phosphor Bronze (Discontinued)

  • Mfr # 39000185
  • Zoro # G905964527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39000185
Zoro #
G905964527
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
0.762 µm

Details

Item
Wire Connector
Type
Female Connector
Maximum Voltage
600 V
Current
9 A
Material
Phosphor Bronze
Connector Type
Female
Max. Voltage
600V
Terminal Type
Crimp or Compression
Wire Range
16 AWG
Current Rating
9 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.