Zoro Homepage

Connector Accessory

  • Mfr # 7000.7053.0

  • Zoro # G905964909


product price: $21.25
/ea
Sold in multiples of 5 for $106.25

Key Features

Color
Grey
Series
93605
Cover Color
GREY RAL 7044
Product Name
GWconnect
Component Size
24B «104X27»
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.7053.0
Zoro #
G905964909
UPC #
-
Country of Origin
Unknown

Dimensions

Component Size
24B «104X27»

Details

Item
Cover
Color
Grey
Series
93605
Cover Color
GREY RAL 7044
Product Name
GWconnect
Lock to Mating Part
Yes
Material - Cover
Thermoplastic
Component Type
Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.