Zoro Homepage

Connector Accessory

  • Mfr # 7000.7313.0

  • Zoro # G705964901


product price: $2.15
/ea
Sold in multiples of 44 for $94.60

Key Features

Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
100 Degrees C
Series
93600
Standards
EN 50262, EN 60529
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.7313.0
Zoro #
G705964901
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M25x1.5

Details

Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
100 Degrees C
Series
93600
Standards
EN 50262, EN 60529
Color
Grey
IP Rating
IP66
Material - Gasket
NBR
Accessory Type
Plug with Gasket
Material - Body
Polyamide
Thread Type
(M) Metric
Temperature Range - Operating
-40° to +100°C
Material - Nut
Polyamide
Standard
EN 50262, EN 60529
Color - Resin
Grey RAL 7001
Product Name
GWconnect
Waterproof / Dustproof Type
IP66
Waterproof / Dustproof
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.