Zoro Homepage

Connector Accessory

  • Mfr # 7000.7795.0

  • Zoro # G805965037


product price: $5.89
/ea
Sold in multiples of 100 for $589.00

Key Features

Minimum Operating Temperature
-60 Degrees C
Maximum Operating Temperature
200 Degrees C
Series
93600
Thread Type
(Pg)
Standard
DIN 40430
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.7795.0
Zoro #
G805965037
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
Pg11, Pg13.5

Details

Item
Metal Reducer
Minimum Operating Temperature
-60 Degrees C
Maximum Operating Temperature
200 Degrees C
Series
93600
Thread Type
(Pg)
Standard
DIN 40430
Temperature Range - Operating
-60° to +200°C
Accessory Type
Metal Reducer
Material - Plating
Nickel
Material - Body
Brass
Product Name
GWconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.