Zoro Homepage

Connector Accessory

  • Mfr # 7316.6006.1

  • Zoro # G205964852


product price: $30.59
/ea
Sold in multiples of 50 for $1,529.50

Key Features

Color
Grey
Current
16 A
Maximum Voltage
500 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7316.6006.1
Zoro #
G205964852
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size (AWG)
12-20
Component Size
16B «77X27»
Stripping Length
7.00mm

Details

Item
Inserts - Screw Terminal
Color
Grey
Current
16 A
Maximum Voltage
500 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Series
93601
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Number of Rows
2
Polarized to Mating Part
Yes
Material - Plating
Silver
Material - Insert
Polycarbonate
Tightening Test Torque
0.50 Nm
Flammability
UL 94V-0
Component Type
Inserts - Screw Terminal
Lock to Mating Part
Yes
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Current - Maximum per Contact
16.0A
CSA
256883
Product Name
GWconnect
Poles
16
Gender
Female
Durability (mating cycles max)
700
Insert Color
Grey
Voltage - Maximum
500V
Wire Protection
Yes
UL
E249674
Insert Series
S-E
Temperature Range - Operating
-40° to +125°C
Material - Contact
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.