Zoro Homepage

Connector Accessory

  • Mfr # 7832.5113.5

  • Zoro # G305965353


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Type
STD
Color
Grey
Maximum Voltage
500 V
Series
93601
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7832.5113.5
Zoro #
G305965353
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M40
Component Size
32B «77X62»

Details

Item
Lever Wire Connector
Type
STD
Color
Grey
Maximum Voltage
500 V
Series
93601
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
IP Rating
IP66
Voltage - Maximum
500V
Lock to Mating Part
Yes
Material - Lever
Galvanized Steel
Hood Coating
Polyester Powder
Entry Location
Side
CSA
256883
UL
E249674
Number of Levers
2
Material - Hood
Die-cast Aluminum
Product Name
GWconnect
Thread Type
(M) Metric
Hood Color
GREY RAL 7037
Component Type
Double Lever Hood
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.