Connector Accessory
Mfr # 7906.6764.0
Zoro # G405965598
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
500 V
Series
93603
Mounting Style
Surface Mount
Product Name
GWconnect
Insert Series
S-E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7906.6764.0
Zoro #
G405965598
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
Pg16
Component Size
6B «44x27»
Details
Item
Wire Connector Kit
Maximum Voltage
500 V
Series
93603
Mounting Style
Surface Mount
Product Name
GWconnect
Insert Series
S-E
Component Type
Connector Kit - Female+Male
Thread Type
(Pg)
Current - Maximum per Contact
16.0A
Voltage - Maximum
500V
Lock to Mating Part
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.