Zoro Homepage

Connector Accessory, Clip Item, Glass Filled Polyester

  • Mfr # 15045264

  • Zoro # G605963455


product price: $2.39
/ea
Sold in multiples of 40 for $95.60

Key Features

Color
Black
UL 94 Flammability Rating
V-0
Material
Polyester
Series
70013
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15045264
Zoro #
G605963455
UPC #
-
Country of Origin
United States

Details

Item
Interim Clip
Color
Black
UL 94 Flammability Rating
V-0
Material
Polyester
Series
70013
Standards
CSA Certified; UL E29179
Number of Contacts
26
Number of Rows
2
Flammability Rating
UL 94V-0
Product Name
SL
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
Flammability
94V-0
CSA
LR19980
UL
E29179
Component Type
Interim Clip
Material - Resin
Polyester
Circuits (Loaded)
26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.