Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, Bare, Nylon Insulation, 8 A 19-09-2099

Wire Connector, Bare, Nylon Insulation, 8 A (Discontinued)

  • Mfr # 19-09-2099
  • Zoro # G800457254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-09-2099
Zoro #
G800457254
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Bare
Insulation Material
Nylon
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
RoHS Compliant
Compliant
Material
Nylon
Standards
CSA Certified; UL E29179
Hole Center to Center
6.7 mm
Number of Contacts
9
Number of Rows
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.