Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 6 AWG Max, 5/16 in Stud, Standard Barrel, Copper, None

  • Mfr # 192210492

  • Zoro # G005899712


product price: $0.88
/ea
Sold in multiples of 150 for $132.00

Key Features

Material
Copper
Color Code
None
Insulation Type
Non-Insulated
Seam
Closed
Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192210492
Zoro #
G005899712
UPC #
-
Country of Origin
United States

Dimensions

For Wire Size
6 AWG
Barrel Size
Standard
For Stud Size
5/16 in

Details

Material
Copper
Color Code
None
Insulation Type
Non-Insulated
Seam
Closed
Type
Ring
Standards
CSA Listed; UL E32244
Connection Type
Crimp or Compression
Wire Range
6 AWG
Item
One-Hole Compression Lug
Series
19221
Insulation
None
Plating min - Mating
4.064µm
Material - Plating Mating
Tin
CSA
LR18689
UL
E32244
Product Name
Battery Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.