Zoro Homepage

COVER WITH 2LEVERS AND GASKET

  • Mfr # 936013844

  • Zoro # G500442345


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Cover Color
Grey RAL 7037
Number of Levers
2
Cover Coating
Polyester Powder
CSA
256883
UL
E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936013844
Zoro #
G500442345
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
24B «104X27»

Details

Cover Color
Grey RAL 7037
Number of Levers
2
Cover Coating
Polyester Powder
CSA
256883
UL
E249674
Voltage - Maximum
500V
Material - Gasket
NBR
Lock to Mating Part
Yes
Material - Cover
Die-cast Aluminum
Material - Lever
Galvanized Steel
Series
93601
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
IP Rating
IP66
Component Type
Cover
Type
STD
Product Name
GWconnect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.