Zoro Homepage

Cover with gasket for FEM insert

  • Mfr # 936011047

  • Zoro # G600442870


product price: $14.99
/ea
Sold in multiples of 6 for $89.94

Key Features

Cover Color
Black RAL 9005
Material - Cover
Polyamide
Material - Gasket
NBR
Number of Pegs
2
CSA
256883
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936011047
Zoro #
G600442870
UPC #
-
Country of Origin
China

Dimensions

Component Size
«32X13»

Details

Cover Color
Black RAL 9005
Material - Cover
Polyamide
Material - Gasket
NBR
Number of Pegs
2
CSA
256883
UL
E249674
Flammability
UL 94V-0
Voltage - Maximum
250V
Lock to Mating Part
Yes
Material - Peg
Polyamide
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Component Type
Cover
IP Rating
IP66, IP67
Series
93601
Type
STD
Product Name
GWconnect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.