Zoro Homepage

COVER WITHOUT GASKET FOR MALE INSERT

  • Mfr # 936011048

  • Zoro # G100416982


product price: $5.65
/ea
Sold in multiples of 12 for $67.80

Key Features

Type
STD
Color
Black
Insulation Material
Polyamide
Maximum Voltage
250 V
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936011048
Zoro #
G100416982
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
«32X13»

Details

Item
Cover
Type
STD
Color
Black
Insulation Material
Polyamide
Maximum Voltage
250 V
UL 94 Flammability Rating
V-0
Material
Polyamide
Max. Voltage
250V
IP Rating
IP66, IP67
Standards
CSA Certified; UL E249674
Series
93601
Flammability Rating
UL 94 V-0
CSA
256883
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Number of Pegs
2
Product Name
GWconnect
Cover Color
Black RAL 9005
UL
E249674
Component Type
Cover
Lock to Mating Part
Yes
Material - Peg
Polyamide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.