Zoro Homepage

CP 3.3 W/W CONN. PLUG CRIMP TERM CHAIN

  • Mfr # 505608-0000

  • Zoro # G2078672


product price: $0.05
/ea
Sold in multiples of 5000 for $250.00

Key Features

Connection Material
Copper Alloy
Connection Type
Male, Crimp or Compression
Wire Range
22 to 18 AWG
Max. Voltage
300V AC (RMS)/DC
Insulation Dia
1.55-2.60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505608-0000
Zoro #
G2078672
UPC #
-
Country of Origin
Japan

Details

Connection Material
Copper Alloy
Connection Type
Male, Crimp or Compression
Wire Range
22 to 18 AWG
Max. Voltage
300V AC (RMS)/DC
Insulation Dia
1.55-2.60mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.