Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CP 3.3 W/W CONN SglRw Rec Hsg NAT 6P

  • Mfr # 504693-0600

  • Zoro # G2750164


product price: $0.32
/ea
Sold in multiples of 250 for $80.00

Key Features

Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504693-0600
Zoro #
G2750164
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
UL E29179
Material
PBT
Connector Type
Receptacle
Max. Temp.
105°C
Hole Center to Center
3.3 mm
Number of Contacts
6
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.