Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cp 3.3 Ww Sgl Plug Hsg Bl

  • Mfr # 5046940304

  • Zoro # G705979400


product price: $0.35
/ea
Sold in multiples of 300 for $105.00

Key Features

Color
Blue
Number of Rows
1
Series
504694
Application
Signal, Wire-to-Wire
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5046940304
Zoro #
G705979400
UPC #
-
Country of Origin
China

Details

Color
Blue
Number of Rows
1
Series
504694
Application
Signal, Wire-to-Wire
Max. Temp.
105°C
Connector Type
Plug
Material
PBT
Hole Center to Center
3.3 mm
Number of Contacts
3
Polarized to Mating Part
Yes
Pitch - Mating Interface
3.30mm
Lock to Mating Part
Yes
Stackable
No
Material - Resin
PBT
Keying to Mating Part
Yes
Glow-Wire Capable
No
Circuits (maximum)
3
Product Name
CP-3.3
Temperature Range - Operating
-40° to +105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.