Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cp 4.5 Plug Hsg -2Ckt Blue

  • Mfr # 2069972201

  • Zoro # G205790345


product price: $0.16
/ea
Sold in multiples of 550 for $88.00

Key Features

Type
Plug
Color
Blue
Number of Rows
2
Insulation Material
Nylon
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2069972201
Zoro #
G205790345
UPC #
-
Country of Origin
India

Details

Item
CP-4.5
Type
Plug
Color
Blue
Number of Rows
2
Insulation Material
Nylon
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
120 Degrees C
Connector Type
Plug
Material
Nylon
Series
206997
Hole Center to Center
4.5 mm
Max. Temp.
120°C
Application
Power, Wire-to-Wire
Number of Contacts
2
Glow-Wire Capable
Yes
Circuits (maximum)
2
Material - Resin
Nylon
Product Name
CP-4.5
Temperature Range - Operating
-40° to +120°C
Pitch - Mating Interface
4.50mm
Keying to Mating Part
Yes
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Maximum Conductors
2
Maximum Run Conductors
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.