
Cp 4.5 Plug Hsg -6Ckt Blue
Mfr # 2069972601
Zoro # G805790271
product price: $0.23
/eaSold in multiples of 450 for $103.50
Key Features
Color
Blue
Number of Rows
2
Maximum Operating Temperature
120 Degrees C
Connector Type
Plug
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2069972601
Zoro #
G805790271
UPC #
-
Country of Origin
India
Details
Item
Wire Connector
Color
Blue
Number of Rows
2
Maximum Operating Temperature
120 Degrees C
Connector Type
Plug
Material
Nylon
Max. Temp.
120°C
Number of Contacts
6
Hole Center to Center
4.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.