This item is Discontinued.

Molex Cp-4.5 Wire-To-Wire Genderless Crimp Terminal, Pre-Tin Plating, 16-20 Awg, Reel 2069998000

Cp-4.5 Wire-To-Wire Genderless Crimp Terminal, Pre-Tin Plating, 16-20 Awg, Reel (Discontinued)

  • Mfr # 2069998000
  • Zoro # G105790551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2069998000
Zoro #
G105790551
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Max. Single Wire Size
16 AWG
Max. Insulation Dia.
3.3 mm
Min. Single Wire Size
20 AWG
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
20 AWG

Details

Item
Wire Connector
Type
Connector
Maximum Voltage
600 V AC/DC
Current
10 A
Material
Copper Nickel
Connector Type
Genderless
Terminal Type
Crimp or Compression
Max. Voltage
600V AC/DC
Current Rating
10 A
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.