This item is Discontinued.

Molex Cp-4.5 Wire-To-Wire Genderless Crimp Terminal, Pre-Tin Plating, 22-26 Awg, Reel 2070008000

Cp-4.5 Wire-To-Wire Genderless Crimp Terminal, Pre-Tin Plating, 22-26 Awg, Reel (Discontinued)

  • Mfr # 2070008000
  • Zoro # G305790542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2070008000
Zoro #
G305790542
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Max. Insulation Dia.
2 mm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Wire Connector
Type
Genderless Connector
Maximum Voltage
600 V AC/DC
Current
10 A
Connector Type
Genderless
Material
Copper Nickel
Max. Voltage
600V AC/DC
Terminal Type
Crimp or Compression
Current Rating
10 A
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.