Zoro Homepage
This item is Discontinued.
Molex Cp-6.5 Header, 6.50Mm Pitch, Dual Row, Right-Angle, Polarized, Surface Mount 2035552124

Cp-6.5 Header, 6.50Mm Pitch, Dual Row, Right-Angle, Polarized, Surface Mount (Discontinued)

  • Mfr # 2035552124
  • Zoro # G205910088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035552124
Zoro #
G205910088
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
1.27 µm

Details

Color
Black
Number of Rows
2
Max. Voltage
600V AC/DC
Terminal Type
Surface Mount
Hole Center to Center
6.5 mm
Standards
CSA Certified; UL E29179
Max. Temp.
105°C
Material
Nylon
Current Rating
11.8 A
Number of Contacts
4
Flammability Rating
UL 94V-0
Contact Finish
Matte Tin Plated
Terminal Finish
Matte Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.