Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Crimp Rec. Terminal For 2.0W/B Smt 5600850101

Crimp Rec. Terminal For 2.0W/B Smt (Discontinued)

  • Mfr # 5600850101
  • Zoro # G605949190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5600850101
Zoro #
G605949190
UPC #
-
Country of Origin
China

Dimensions

Max. Insulation Dia.
1.4 mm
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
For Minimum Wire Size - Solid
26 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Female Connector
Type
Female Connector
Maximum Voltage
125 V
Connector Type
Female
Material
Phosphor Bronze
Max. Voltage
125V
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.