Zoro Homepage

Crimp Wire Connector, 16 AWG Max, Black, 600 V, 9 A

  • Mfr # 2153401222

  • Zoro # G305790450


product price: $1.15
/ea
Sold in multiples of 70 for $80.50

Key Features

Type
Crimp
Color
Black
Maximum Wire Size
16 AWG
Maximum Voltage
600 V
Current
9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153401222
Zoro #
G305790450
UPC #
-
Country of Origin
Thailand

Dimensions

Maximum Wire Size
16 AWG
Length
150 mm
Max. Insulation Dia.
3.1 mm
Cable Length
150.00mm
Wire Insulation Diameter
1.80-3.10mm

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Black
Maximum Voltage
600 V
Current
9 A
Material
Brass
Series
215340
Number of Contacts
1
Application
Power, Wire-to-Board, Wire-to-Wire
Finish
Gold Plated
Terminal Finish
Tin Plated
Material - Plating Mating
Gold
Assembly Configuration
Pre-crimped Lead Only
Circuits (Loaded)
1
Single Ended
No
Connector to Connector
Mini-Fit Jr. Crimp Terminals
Material - Plating Termination
Tin
Wire/Cable Type
UL 1015
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.