Zoro Homepage

Crimp Wire Connector, 18 AWG Max, 600 V DC, 13 A

  • Mfr # 455703054

  • Zoro # G805964139


product price: $0.33
/ea
Sold in multiples of 300 for $99.00

Key Features

Type
Crimp
Maximum Wire Size
18 AWG
Minimum Wire Size
20 AWG
Maximum Voltage
600 V DC
Current
13 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455703054
Zoro #
G805964139
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
20 AWG
Max. Insulation Dia.
3.12 mm
Contact Plating Thickness
0.762 µm

Details

Item
Crimp Wire Connector
Type
Crimp
Maximum Voltage
600 V DC
Current
13 A
Material
Copper Alloy
Finish
Gold Plated
Terminal Finish
Tin Plated
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.