Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Wire Connector, Gray, Polycarbonate Insulation, 250 V, 10 A

  • Mfr # 7712.3420.0

  • Zoro # G905965036


product price: $9.55
/ea
Sold in multiples of 9 for $85.95

Key Features

Type
Crimp
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7712.3420.0
Zoro #
G905965036
UPC #
-
Country of Origin
Unknown

Dimensions

Component Size
«34.2x14.6»

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Series
93601
Number of Rows
2
Polarized to Mating Part
Yes
Durability (mating cycles max)
500
Poles
12
Gender
Female
Insert Series
S-M10/12
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.