Zoro Homepage

CSE M12 4P AC MA RA WSOR 5M SE UNSH BK

  • Mfr # 1200652289

  • Zoro # G7771160


original price: $56.49
9% off
new price: $50.85
/ea
Sold in multiples of 2 for $101.70

Key Features

Voltage - Maximum
250V
Wire Size AWG
22
Material - Connector Body
TPU
Cable Diameter
5.10mm (.201")
UL
E152210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200652289
Zoro #
G7771160
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size AWG
22
Cable Diameter
5.10mm (.201")
Cable Length
5.0m (16.40')

Details

Voltage - Maximum
250V
Material - Connector Body
TPU
UL
E152210
Orientation
90° to Pigtail
Current - Maximum per Contact
4.0A
Wire/Cable Type
WSOR
Material - Coupling Nut
Nickel-plated Brass
Coupling Style
Knurled Hexnut, Threaded
Keyway
Single
Color - Cable Jacket
Black
Material - Plating Mating
Gold
Material - Cable Jacket
TPU
Temperature Range - Operating
-25°C to +85°C
Gender
Male-Pigtail
Poles
4
Type
Single Ended
LED Indicator
No
Product Name
Micro-Change (M12)
Series
120065
Connector End A
Micro-Change (M12)
Material - Contact
Brass
IP Rating
IP67
Connector End B
Pigtail

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.