Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CSE M12 5P AC FE STR WSOR MA STR 1M DE

  • Mfr # 1200668992

  • Zoro # G2751083


product price: $69.39
/ea
Sold in multiples of 2 for $138.78

Key Features

Poles
5
Gender
Female-Male
Cable Length
1.0m (3.28')
Wire Size AWG
22
Keyway
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200668992
Zoro #
G2751083
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
1.0m (3.28')
Wire Size AWG
22
Cable Diameter
5.50mm (.216")

Details

Poles
5
Gender
Female-Male
Keyway
Single
Temperature Range - Operating
-25°C to +85°C
Material - Plating Mating
Gold
Voltage - Maximum
60V
Color - Cable Jacket
Black
Orientation
Straight to Straight
Material - Cable Jacket
TPU
Current - Maximum per Contact
4.0A
Coupling Style
Knurled Hexnut, Threaded
Material - Connector Body
TPU
UL
E152210
Material - Coupling Nut
Nickel-plated Brass
Wire/Cable Type
WSOR
Series
120066
Connector End A
Micro-Change (M12)
Type
Double Ended
IP Rating
IP67
Material - O-Ring
Fluoro-elastomer
Material - Contact
Brass
Connector End B
Micro-Change (M12)
Product Name
Micro-Change (M12)
LED Indicator
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.