Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CSE M12 5P AC FE STR WSOR MA STR 3M DE

  • Mfr # 1200668994

  • Zoro # G2749342


original price: $81.99
5% off
new price: $77.89
/ea
Sold in multiples of 2 for $155.78
Free Shipping & Returns

Key Features

Gender
Female-Male
Cable Diameter
5.50mm (.216")
Coupling Style
Knurled Hexnut, Threaded
Voltage - Maximum
60V
UL
E152210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200668994
Zoro #
G2749342
UPC #
-
Country of Origin
Poland

Dimensions

Cable Diameter
5.50mm (.216")
Cable Length
3.0m (9.84')
Wire Size AWG
22

Details

Gender
Female-Male
Coupling Style
Knurled Hexnut, Threaded
Voltage - Maximum
60V
UL
E152210
Temperature Range - Operating
-25°C to +85°C
Material - Plating Mating
Gold
Orientation
Straight to Straight
Keyway
Single
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
TPU
Current - Maximum per Contact
4.0A
Wire/Cable Type
WSOR
Poles
5
Material - Cable Jacket
TPU
Color - Cable Jacket
Black
Connector End B
Micro-Change (M12)
Product Name
Micro-Change (M12)
Material - Contact
Brass
Type
Double Ended
Material - O-Ring
Fluoro-elastomer
IP Rating
IP67
Series
120066
LED Indicator
No
Connector End A
Micro-Change (M12)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.