Zoro Homepage

CSE M12 5P AC MA STR PVC 2M SE UNSH

  • Mfr # 1200060667

  • Zoro # G4047124


product price: $40.55
/ea
Sold in multiples of 3 for $121.65

Key Features

Color - Cable Jacket
Black
Temperature Range - Operating
-30°C TO +80°C
Cable Diameter
5.80mm (.230")
Current - Maximum per Contact
4.0A
UL
E152210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200060667
Zoro #
G4047124
UPC #
-
Country of Origin
Poland

Dimensions

Cable Diameter
5.80mm (.230")
Cable Length
2.0m (6.56')
Wire Size (AWG)
22

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.