Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CSE M12 ETH 4P DC MA MA RA WSOR 2M DE

  • Mfr # 1201080509

  • Zoro # G4041649


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Gender
Male-Male
Cable Length
2.0m (6.56')
Wire Size AWG
22
Keyway
D-coded
Temperature Range - Operating
-20°C to +60°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201080509
Zoro #
G4041649
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2.0m (6.56')
Wire Size AWG
22
Cable Diameter
6.80mm (.268")

Details

Gender
Male-Male
Keyway
D-coded
Temperature Range - Operating
-20°C to +60°C
Material - Cable Jacket
TPU
Orientation
90° to 90°
Poles
4
Coupling Style
Threaded
Material - Coupling Nut
Brass
Voltage - Maximum
30V
Material - Plating Mating
Gold
Wire/Cable Type
Shielded TPU
Current - Maximum per Contact
1.5A
Material - Connector Body
TPU
Color - Cable Jacket
Green

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.