Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CSE M12 ETH 4P DC MA MA STR WSOR 10M DE

  • Mfr # 1201088311

  • Zoro # G2761811


original price: $156.99
10% off
new price: $140.99
/ea
Sold in multiples of 6 for $845.94
Free Shipping & Returns

Key Features

Gender
Male-Male
Coupling Style
Threaded
Material - Connector Body
TPU
Material - Plating Mating
Gold
Wire Size AWG
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201088311
Zoro #
G2761811
UPC #
10151195449
Country of Origin
Poland

Dimensions

Wire Size AWG
22
Cable Diameter
6.80mm (.268")
Cable Length
10.0m (32.81')

Details

Gender
Male-Male
Coupling Style
Threaded
Material - Connector Body
TPU
Material - Plating Mating
Gold
Color - Cable Jacket
Green
Keyway
D-coded
Temperature Range - Operating
-20°C to +60°C
Voltage - Maximum
30V
Poles
4
Current - Maximum per Contact
1.5A
Material - Coupling Nut
Brass
Orientation
Straight to Straight
Material - Cable Jacket
TPU
Wire/Cable Type
Shielded TPU
Connector End A
Micro-Change (M12)
Connector End B
Micro-Change (M12)
Series
120108
LED Indicator
No
Type
Double Ended
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)
Protocol
EtherNet
IP Rating
IP67

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.