
CSE M8 3P AC FE STR WSOR 1M
Mfr # 1200868655
Zoro # G2085709
product price: $14.49
/eaSold in multiples of 5 for $72.45
Key Features
Material - Plating Mating
Gold
Current - Maximum per Contact
3.0A
Material - Cable Jacket
TPU
Coupling Style
Knurled Hexnut, Threaded
Gender
Female-Pigtail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200868655
Zoro #
G2085709
UPC #
-
Country of Origin
Poland
Dimensions
Cable Diameter
4.50mm (.177")
Wire Size AWG
24
Cable Length
1.0m (3.28')
Details
Material - Plating Mating
Gold
Current - Maximum per Contact
3.0A
Material - Cable Jacket
TPU
Coupling Style
Knurled Hexnut, Threaded
Gender
Female-Pigtail
Material - Connector Body
TPU
Voltage - Maximum
60V
Wire/Cable Type
WSOR
Temperature Range - Operating
-25°C to +85°C
Orientation
Straight to Pigtail
Poles
3
Material - Coupling Nut
Nickel-plated Brass
Color - Cable Jacket
Black
Keyway
Single
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.