Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CSE M8 5P AC FE STR WSOR 5M

  • Mfr # 1200868665

  • Zoro # G2088341


product price: $40.15
/ea
Sold in multiples of 3 for $120.45

Key Features

Color - Cable Jacket
Black
Current - Maximum per Contact
3.0A
Wire Size AWG
24
Temperature Range - Operating
-25°C to +85°C
Poles
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200868665
Zoro #
G2088341
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size AWG
24
Cable Diameter
5.30mm (.209")
Cable Length
5.0m (16.40')

Details

Color - Cable Jacket
Black
Current - Maximum per Contact
3.0A
Temperature Range - Operating
-25°C to +85°C
Poles
5
Material - Cable Jacket
TPU
Keyway
Single
Coupling Style
Knurled Hexnut, Threaded
Material - Connector Body
TPU
Material - Plating Mating
Gold
Wire/Cable Type
WSOR
Material - Coupling Nut
Nickel-plated Brass
Orientation
Straight to Pigtail
Gender
Female-Pigtail
Voltage - Maximum
30V
Connector End B
Pigtail
Series
120086
Material - Contact
Brass
Type
Single Ended
IP Rating
IP67
Product Name
Nano-Change (M8)
Material - O-Ring
Fluoro-elastomer
LED Indicator
No
Connector End A
Nano-Change (M8)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.