
Cxp 24F Mm50 Om2 Assy Ofnp 5.0M
Mfr # 1062840005
Zoro # G305787481
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Length
5 m
Series
106284
Connector to Connector
MTP-to-MTP
Single Ended
No
Mode
Multimode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1062840005
Zoro #
G305787481
UPC #
-
Country of Origin
Mexico
Dimensions
Length
5 m
Cable Length
5.0m
Cable Size
3.80mm
Details
Item
Wire Connector
Series
106284
Connector to Connector
MTP-to-MTP
Single Ended
No
Mode
Multimode
Wire/Cable Type
Fiber Optic, Round
Fiber (Core/Cladding)
50/125µm
Boot Type
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.