Zoro Homepage

D-Sub Tools & Hardware Scrw St 4-40 Unc10.7 Tin F-Gsch1/5K129Ss

  • Mfr # 1731120380

  • Zoro # G105790223


product price: $0.72
/ea
Sold in multiples of 135 for $97.20

Key Features

Material
Steel
Series
173112
Thread Size
4-40 UNC / 4-40 UNC
Accessory Type
Locking Mechanism
Product Name
FCT Products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120380
Zoro #
G105790223
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
4-40 UNC / 4-40 UNC

Details

Item
FCT Products
Material
Steel
Series
173112
Accessory Type
Locking Mechanism
Product Name
FCT Products
Thread Type
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.