
Dc Power Cords Cp6.5 Se Pgtl Hrn W/ Retner 0.70M 2Ckt Or (Discontinued)
- Mfr # 1511832200
- Zoro # G605964308
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1511832200
Zoro #
G605964308
UPC #
-
Country of Origin
Czechia
Dimensions
Length
0.7 m
Details
Item
Wire-to-Board and Wire-to-Wire Connector System
Insulation Material
PBT
Maximum Voltage
600 V
Current
7 A
Series
151183
Connector Type
Female
Material
PBT
Color
Orange
Features
Single Ended
Current Rating
7 A
Terminal Type
Crimp or Compression
Number of Contacts
2
Application
Power, Wire-to-Board
Hole Center to Center
6.5 mm
Type
Female
Sub-Category
Cable Assemblies
Contact Finish
Tin Plated
Wire Range
20 AWG
Max. Voltage
600V
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.