Zoro Homepage

Dc Power Cords Ditto Slgendharness Org 5 Ckt 300Mm

  • Mfr # 1502070004

  • Zoro # G805963934


product price: $8.69
/ea
Sold in multiples of 12 for $104.28

Key Features

Insulation Material
Nylon
Maximum Voltage
350 V AC
Current
8 A
Connector Type
Hermaphroditic
Length
0.3 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1502070004
Zoro #
G805963934
UPC #
889056240949
Country of Origin
Czechia

Dimensions

Length
0.3 m
Min. Single Wire Size
26 AWG
Max. Single Wire Size
20 AWG
Maximum Single Wire Size
20 AWG
For Minimum Wire Size - Solid
26 AWG
Minimum Single Wire Size
26 AWG
For Maximum Wire Size - Solid
20 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.