Zoro Homepage

Dc Power Cords Mega-Fit Cable Assy 10Ckt Dr 150Mm Blk

  • Mfr # 451361001

  • Zoro # G405982113


product price: $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Max. Amps
23 A
Voltage
600V
Jacket Color
Black
Standards
UL 1015
Wire Gauge
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451361001
Zoro #
G405982113
UPC #
-
Country of Origin
India

Dimensions

Spool Length
150 mm
Wire Size (AWG)
12
Cable Length
150.00mm
Wire Insulation Diameter
3.90mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.