Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dc Power Cords Mega-Fit Cable Assy 12Ckt Dr 300Mm Blk

  • Mfr # 451361203

  • Zoro # G905982095


product price: $17.19
/ea
Sold in multiples of 4 for $68.76

Key Features

Max. Amps
23 A
Voltage
600V
Jacket Color
Black
Standards
UL 1015
Wire Gauge
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451361203
Zoro #
G905982095
UPC #
-
Country of Origin
India

Dimensions

Spool Length
300 mm
Wire Size (AWG)
12
Wire Insulation Diameter
3.90mm
Cable Length
300.00mm

Details

Max. Amps
23 A
Voltage
600V
Jacket Color
Black
Standards
UL 1015
Wire Gauge
12 AWG
Conductor Material
Copper Alloy
Pitch - Mating Interface
5.70mm
Connector to Connector
Mega-Fit-to-Mega-Fit
Plating min - Mating
1.524µm
Single Ended
No
Material - Resin
Nylon
Gender
Female-Female
Series
45136
Assembly Configuration
Dual Ended Connectors
Material - Plating Termination
Matte Tin
Type
Discrete Wire Assembly, High-Power Assembly
Current - Maximum per Contact
23.0A
Application
Power, Wire-to-Board
Product Name
Mega-Fit
Overmolded
No
Material - Plating Mating
Matte Tin
Lock to Mating Part
Yes
Number of Rows
2
Circuits (Loaded)
12
Termination Interface Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.