Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dc Power Cords Mega-Fit Cable Assy 2Ckt Dr 300Mm Blk

  • Mfr # 451360203

  • Zoro # G505982051


product price: $4.85
/ea
Sold in multiples of 18 for $87.30

Key Features

Max. Amps
23 A
Voltage
600V
Jacket Color
Black
Standards
UL 1015
Wire Gauge
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451360203
Zoro #
G505982051
UPC #
-
Country of Origin
India

Dimensions

Spool Length
300 mm
Cable Length
300.00mm
Wire Insulation Diameter
3.90mm
Wire Size (AWG)
12

Details

Max. Amps
23 A
Voltage
600V
Jacket Color
Black
Standards
UL 1015
Wire Gauge
12 AWG
Conductor Material
Copper Alloy
Lock to Mating Part
Yes
Series
45136
Single Ended
No
Product Name
Mega-Fit
Type
Discrete Wire Assembly, High-Power Assembly
Assembly Configuration
Dual Ended Connectors
Gender
Female-Female
Application
Power, Wire-to-Board
Connector to Connector
Mega-Fit-to-Mega-Fit
Material - Plating Mating
Matte Tin
Material - Resin
Nylon
Plating min - Mating
1.524µm
Pitch - Mating Interface
5.70mm
Overmolded
No
Termination Interface Style
Crimp or Compression
Current - Maximum per Contact
23.0A
Number of Rows
2
Circuits (Loaded)
2
Material - Plating Termination
Matte Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.