Zoro Homepage

Dc Power Cords Mega-Fit Cable Assy 6Ckt Dr 300Mm Blk

  • Mfr # 451360603

  • Zoro # G805981976


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Spool Length
300 mm
Conductor Material
Copper Alloy
Voltage
600V
Jacket Color
Black
Standards
UL 1015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451360603
Zoro #
G805981976
UPC #
-
Country of Origin
India

Dimensions

Spool Length
300 mm

Details

Conductor Material
Copper Alloy
Voltage
600V
Jacket Color
Black
Standards
UL 1015
Max. Amps
23 A
Wire Gauge
12 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.