Zoro Homepage

Dc Power Cords Minifit Tpa2 2Ckt Sr 150Mm Ots Cbl Assy

  • Mfr # 1451350201

  • Zoro # G705981335


product price: $3.15
/ea
Sold in multiples of 25 for $78.75

Key Features

Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
11 A
Material
Nylon
Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451350201
Zoro #
G705981335
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
3.14 mm
Contact Plating Thickness
2.5 µm
Cable Length
150.00mm
Wire Insulation Diameter
1.98-3.14mm
Wire Size (AWG)
16

Details

Item
Mini-Fit TPA2
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
11 A
Material
Nylon
Connector Type
Female-Female
Series
145135
Color
Black
Contact Finish
Tin Plated
Current Rating
11 A
Wire Range
16 AWG
Type
Discrete Wire Assembly
Application
Power, Wire-to-Board, Wire-to-Wire
Number of Contacts
2
Max. Voltage
600V AC/DC
Hole Center to Center
4.2 mm
Number of Rows
1
Terminal Type
Crimp or Compression
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Connector to Connector
Mini-Fit TPA2 Both Ends
Overmolded
No
Single Ended
No
Material - Plating Mating
Tin
Circuits (Loaded)
2
Material - Metal
Phosphor Bronze
Plating min - Mating
2.500µm
Current - Maximum per Contact
11.0A
Wire/Cable Type
UL 1061
Pitch - Mating Interface
4.20mm
Product Name
Mini-Fit TPA2
Material - Resin
Nylon
Assembly Configuration
Dual Ended Connectors
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.