Zoro Homepage

Dc Power Cords Minifit Tpa2 2Ckt Sr 1M Ots Cbl Assy

  • Mfr # 1451350210

  • Zoro # G305964226


product price: $4.99
/ea
Sold in multiples of 20 for $99.80

Key Features

Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
11 A
Color
Black
Length
1 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451350210
Zoro #
G305964226
UPC #
-
Country of Origin
India

Dimensions

Length
1 m
Contact Plating Thickness
2.5 µm
Max. Insulation Dia.
3.14 mm
Wire Size (AWG)
16
Cable Length
1.0m
Wire Insulation Diameter
1.98-3.14mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.