Zoro Homepage

Dc Power Cords Minifit Tpa2 3Ckt Sr 300Mm Ots Cbl Assy

  • Mfr # 1451350303

  • Zoro # G605981572


product price: $4.69
/ea
Sold in multiples of 20 for $93.80

Key Features

Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
11 A
Length
300 mm
Connector Type
Female-Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451350303
Zoro #
G605981572
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
3.14 mm
Contact Plating Thickness
2.5 µm
Wire Size (AWG)
16
Wire Insulation Diameter
1.98-3.14mm
Cable Length
300.00mm

Details

Item
Mini-Fit TPA2
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
11 A
Connector Type
Female-Female
Color
Black
Series
145135
Material
Nylon
Number of Rows
1
Hole Center to Center
4.2 mm
Contact Finish
Tin Plated
Max. Voltage
600V AC/DC
Current Rating
11 A
Wire Range
16 AWG
Number of Contacts
3
Terminal Type
Crimp or Compression
Type
Discrete Wire Assembly
Application
Power, Wire-to-Board, Wire-to-Wire
Terminal Finish
Tin Plated
Material - Metal
Phosphor Bronze
Material - Plating Mating
Tin
Circuits (Loaded)
3
Material - Resin
Nylon
Material - Plating Termination
Tin
Pitch - Mating Interface
4.20mm
Overmolded
No
Plating min - Mating
2.500µm
Product Name
Mini-Fit TPA2
Current - Maximum per Contact
11.0A
Single Ended
No
Lock to Mating Part
Yes
Wire/Cable Type
UL 1061
Connector to Connector
Mini-Fit TPA2 Both Ends
Assembly Configuration
Dual Ended Connectors
Maximum Conductors
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.