
Dc Power Cords Minifit Tpa2 5Ckt Sr 1M Ots Cbl Assy
Mfr # 1451350510
Zoro # G705964345
product price: $8.49
/eaSold in multiples of 10 for $84.90
Key Features
Maximum Voltage
600 V
Current
11 A
Number of Ports
5
Connector Type
Female-Female
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1451350510
Zoro #
G705964345
UPC #
-
Country of Origin
India
Dimensions
Length
1 m
Max. Insulation Dia.
3.14 mm
Contact Plating Thickness
2.5 µm
Details
Item
Female-Female Connector
Maximum Voltage
600 V
Current
11 A
Number of Ports
5
Connector Type
Female-Female
Material
Nylon
Color
Black
Number of Contacts
5
Terminal Type
Crimp or Compression
Current Rating
11 A
Number of Rows
1
Hole Center to Center
4.2 mm
Max. Voltage
600V AC/DC
Type
Female-Female
Contact Finish
Tin Plated
Wire Range
16 AWG
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.