Zoro Homepage

Dc Power Cords Minifit Tpa2 6Ckt Sr 300Mm Ots Cbl Assy

  • Mfr # 1451350603

  • Zoro # G805981587


product price: $6.39
/ea
Sold in multiples of 15 for $95.85

Key Features

Maximum Voltage
600 V
Current
11 A
Number of Ports
6
Material
Nylon
Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451350603
Zoro #
G805981587
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
3.14 mm
Contact Plating Thickness
2.5 µm

Details

Item
Wire Connector
Maximum Voltage
600 V
Current
11 A
Number of Ports
6
Material
Nylon
Color
Black
Connector Type
Female-Female
Type
Female-Female
Max. Voltage
600V AC/DC
Number of Rows
1
Number of Contacts
6
Current Rating
11 A
Wire Range
16 AWG
Hole Center to Center
4.2 mm
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.