
Ddr4 Dimm 25 Deg T/H .76Aulf 288Ckt
Mfr # 1510800101
Zoro # G805981396
product price: $44.89
/eaSold in multiples of 2 for $89.78
Key Features
Max. Voltage
29V AC/DC
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1510800101
Zoro #
G805981396
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Voltage
29V AC/DC
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Material
Nylon
Color
Black
Terminal Type
Through Hole
Number of Contacts
288
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Current Rating
0.75 A
Hole Center to Center
0.85 mm
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.